NORTON

NORTON Grinding wheel single recess 05 20x20x6 13x10 SGB60KVX 45 M/S

  • ERIKS:12385026
  • Manufacturer:3157625821569
Image 1
Save to list

€11.41/ pieceexcl. VAT

€13.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
20 mm
Drill hole diameter
6 mm
Thickness
20 mm
Granulation
60
Hardness
K