NORTON

NORTON Grinding wheel Norzon quick cut ZA24S 100x4,6x16 T27

  • ERIKS:12363360
  • Manufacturer:3157626427616
Image 1
Save to list

€3.91/ pieceexcl. VAT

€4.73incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
16 mm
Thickness
4.6 mm
Suitable for stainless steel
Yes