NORTON

NORTON Grinding wheel 01 300x40x30 A36PVS 45 M/S

  • ERIKS:12384909
  • Manufacturer:3157625819917
Image 1
Save to list

€162.62/ pieceexcl. VAT

€196.77incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
300 mm
Drill hole diameter
30 mm
Thickness
40 mm
Granulation
36
Hardness
P