NORTON

NORTON Grinding wheel 01 200x32x32 39C120KVS 45 M/S

  • ERIKS:12384854
  • Manufacturer:3157625091948
Image 1
Save to list

€99.55/ pieceexcl. VAT

€120.46incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
32 mm
Thickness
32 mm
Granulation
120
Hardness
K