NORTON

NORTON Grinding wheel 01 150x4x20 38A80NVS 45 M/S

  • ERIKS:12384615
  • Manufacturer:3157625821484
Image 1
Save to list

€28.02/ pieceexcl. VAT

€33.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
20 mm
Thickness
4 mm
Granulation
80
Hardness
N