NORTON

NORTON Grinding wheel 01 150x25x32 38A60KVS 45 M/S

  • ERIKS:12384690
  • Manufacturer:3157625793095
Image 1
Save to list

€40.47/ pieceexcl. VAT

€48.97incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
25 mm
Granulation
60
Hardness
K