NORTON

NORTON Grinding wheel 01 150x20x20 A60MVS 45 M/S

  • ERIKS:12384663
  • Manufacturer:3157625793668
Image 1
Save to list

€33.44/ pieceexcl. VAT

€40.46incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
20 mm
Thickness
20 mm
Granulation
60
Hardness
M