

€4.50/ pieceexcl. VAT
€5.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 115 mm |
Drill hole diameter | 22 mm |
Granulation | P120 |
Material of carrier | Cloth |
Lining material | Zirconium |
Shape | Flat |