

€9.62/ pieceexcl. VAT
€11.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 125 mm |
Drill hole diameter | 22 mm |
Suitable for metal | Yes |
Suitable for natural stone | Yes |
Granulation | P60 |
Material of carrier | Cloth |
Lining material | Zirconium |
Shape | Conical |