

€0.87/ pieceexcl. VAT
€1.06incl. VAT
Sold per: 3000Min. order: 3000
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Type | With quick release |
Diameter disc | 125 mm |
Drill hole diameter | 22 mm |
Granulation | P60 |
Material of carrier | Fibre |
Lining material | Aluminium oxide |