

€1.42/ pieceexcl. VAT
€1.72incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.89 | - |
50+ | €1.42 | 25.00% |
100+ | €1.32 | 30.00% |
500+ | €1.13 | 40.00% |
1000+ | €0.95 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMA |
Series | Mini ABA |
Type | Mini |
Material | Steel galvanised |
Clamping range | from 12.5 to 14.5 mm |
Tape width | 9 mm |