NORMA

NORMA Hose clamp ABA-Z stainless steel 316 68 x 85

  • ERIKS:10016332
Image 1
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

196 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.10

-

50+

€10.58

25.00%

100+

€9.87

30.00%

500+

€8.46

40.00%

1000+

€7.05

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Type
ABA-Z
Material
AISI 316
Clamping range
from 68 to 85 mm
Tape width
12 mm
Alternatives

€7.44/ pieceexcl. VAT

€9.00incl. VAT

Estimated delivery date - 13/11/2026