NORMA

NORMA Hose clamp ABA-R stainless steel 304 251 x 282

  • ERIKS:10016228
  • Manufacturer:7613288084988
Image 1
Save to list

€36.00/ pieceexcl. VAT

€43.56incl. VAT

5303 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.00

-

50+

€27.00

25.00%

100+

€25.20

30.00%

500+

€21.60

40.00%

1000+

€18.00

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORMA
Series
ABA-R
Type
ABA-R
Material
AISI 304
Clamping range
from 251 to 282 mm
Tape width
12 mm