





€272.43/ pieceexcl. VAT
€329.64incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORIS |
Series | 881 |
Type | 3881 |
Norm | EN (DIN) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Manufacturer standard |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 100 mm |
Type of flow indicator | Vane |
Glass diameter | 45 mm |
Glass thickness | 10 mm |
Number of glasses | 2 |
Material glass | Soda lime |
Material cover | EN-JL1040 |
Material cover gasket | Graphite |
Material flow indicator | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | 1/4" (8) |
L | 100 mm |
E | 32 mm |
F | 45 mm |
G | 10 mm |
Weight | 2.2 kg |