

€8.96/ pieceexcl. VAT
€10.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 3/8" BSPP(G) |
Wrench width | 14 mm |
Wrench width 2 | 22 mm |