

€1,193.09/ pieceexcl. VAT
€1,443.64incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/60100/M |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 10 mm |
Stroke length | 50 mm |
Port Size | M 5 mm |
Housing material | Aluminium Alloy, anodised |
Material piston rod | Steel hard chrome-plated |
Seal material | NBR |
Material cover | Aluminium Alloy, anodised |
Fluid | Compressed filtered air with or without lubrication |
Operating temperature | from 0 to 80 °C |
Operating pressure | from 1 to 8 bar |