NORGREN

NORGREN roll 25m PA tube PA2-0514025C 14x11 polyamide blauw

  • ERIKS:11583851
Image 1
14Mm Nyl 25M Blue/Carton
Save to list

€143.57/ pieceexcl. VAT

€173.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PA2
Hose material
Polyamide
Internal diameter
11 mm
Outer diameter
14 mm
Maximum operating pressure at 20 °C
16 bar
Roller length
25 m
Colour
Blue
Spare parts & accessories
Product Image

NORGREN Tube cutter red M/3314

  • Eriks:11584302
  • Manufacturer:M/3314

€28.77/ pieceexcl. VAT

€34.81incl. VAT

18 In stock - Estimated delivery date 10/11/2026