

€132.45/ pieceexcl. VAT
€160.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F39 |
Housing material | Zinc |
Port thread type | Parallel (G) |
Port Size | 1/8 in |
Filtration level | 0.01 µm |
Drain type | Automatic |
Operation temperature | from -20 to 50 °C |
Max. operating pressure | 10 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Material seal | Nitrile rubber |
Filter element material | Synthetic fibre |