NORGREN

NORGREN pressure regulator R73G-2GK-RMG G1/4 0,3...10bar-relieving-gauge

  • ERIKS:11584855
Image 1
▪ Excelon design allows in-line or modular installation
▪ Balanced valve design for optimum pressure control
▪ Standard relieving models allow reduction of downstream pressure when the system is dead-ended
▪ Push to lock adjusting knob with tamper resistant accessory
Save to list

€391.11/ pieceexcl. VAT

€473.24incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
R73G
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.3 to 10 bar