

€45.24/ pieceexcl. VAT
€54.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R07 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Pressure range | from 0.3 to 3.5 bar |
With pressure gauge | No |
Self-venting | Yes |
Max. inlet pressure | 20 bar |
Flow rate | max. 7.5 l/s (G ¼", 10 bar) |
Membrane material | PU |
Material seal | NBR |
Material housing | Zinc |
Temperature range | from -34 to 65 °C |
Weight | 130 g |