

€1,552.99/ pieceexcl. VAT
€1,879.12incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 20AG |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Pressure range | from 0.1 to 3.5 bar |
With pressure gauge | No |
Max. inlet pressure | 28 bar |
Material seal | Synthetic rubber |
Material housing | Zinc alloy |
Temperature range | from -20 to 80 °C |