NORGREN

NORGREN Pneufit 90° swivel elbow adaptor Ø14mm x G1/2" 102471448

  • ERIKS:11582142
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€27.69/ pieceexcl. VAT

€33.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10247
Manufacturer ID
102471448
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
14 mm
Thread type
External thread BSPP (G)
Thread Size
1/2
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C