
€4,564.98/ pieceexcl. VAT
€5,523.63incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | W74M |
Outlet air flow rate | 852 l/min |
Purge air flow rate | 945 l/min |
Port thread type | Parallel (G) |
Port Size | 1/2 in |
Temperature range | from -20 to 80 °C |
Housing material | Anodised aluminium |