
€3,468.32/ pieceexcl. VAT
€4,196.67incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | W72M |
Outlet air flow rate | 285 l/min |
Purge air flow rate | 316 l/min |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Temperature range | from -20 to 80 °C |
Housing material | Anodised aluminium |