

€83.02/ pieceexcl. VAT
€100.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F07 |
Housing material | Zinc |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
Drain type | Manual |
Operation temperature | from -34 to 65 °C |
Max. operating pressure | 17 bar |
With reservoir | Yes |
Container material | Zinc |
Material seal | Neoprene |
Filter element material | Sintered polypropylene |