NORGREN

NORGREN filter F07-200-M1MG G1/4-man drain-5µm

  • ERIKS:11580922
Image 1
▪ Direct ported filters with high water removal efficiency
▪ Automatic drains supplied as standard
▪ High flow miniature unit
▪ Transparent bowl for 360° visibility
Save to list

€83.02/ pieceexcl. VAT

€100.45incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
F07
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
5 µm