

€18.30/ pieceexcl. VAT
€22.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 16 |
Material | Brass, Nickel-plated |
Shape | Banjo |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 18 bar |