

€411.54/ pieceexcl. VAT
€497.96incl. VAT
Estimated delivery date - 03/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/60280 |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Stroke length | 90 mm |
Port Size | M 5 mm |
Barrel material | Cast aluminium |
Seal material | NBR |
Fluid | Compressed air |
Operating temperature | from 5 to 60 °C |
Operating pressure | from 3 to 7 bar |
Variant | Single vane |