

€351.08/ pieceexcl. VAT
€424.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PM/31000 |
Function | Single acting |
Magnetic | No |
Bore diameter | 4.5 in |
Stroke length | 80 mm |
Port Size | G3/8 in |
End caps material | Aluminium |
Fluid | Compressed air |
Operating temperature | from -30 to 50 °C |
Operating pressure | from 0 to 8 bar |
Variant | Standard |