

€283.85/ pieceexcl. VAT
€343.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PM/31000 |
Function | Single acting |
Magnetic | No |
Bore diameter | 2.75 in |
Stroke length | 20 mm |
Port Size | G1/4 in |
End caps material | Aluminium |
Fluid | Compressed air |
Operating temperature | from -30 to 50 °C |
Operating pressure | from 0 to 8 bar |
Variant | Standard |