

€458.43/ pieceexcl. VAT
€554.70incl. VAT
17 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/31000 |
Function | Single acting |
Bore diameter | 8 in |
Stroke length | 175 mm |
Port Size | G1/2 in |
End caps material | Aluminium |
Fluid | Compressed air |
Operating temperature | from -40 to 70 °C |
Operating pressure | from 0 to 8 bar |