

€641.34/ pieceexcl. VAT
€776.02incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V60…63 |
Type | V63 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operation | Electrical |
Function | 5/3 Centre closed |
Operating voltage | 220/240 VAC |