
€393.16/ pieceexcl. VAT
€475.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/20000 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Electrical |
Function | 5/3 |
Operating voltage | 24 VDC |