NORGREN

NORGREN 5/2 solenoid valve VS26S517DF313A 24VDC 24VDC/veer

  • ERIKS:11575021
Image 1
Norgren Solenoid Valve 24Vdc 1.2W
Save to list

€98.63/ pieceexcl. VAT

€119.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Type
VS26
Operating pressure
from 1.6 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
24 VDC
Protection class
IP65
Operating temperature
from -15 to 50 °C
Fluid
Compressed air
Norm
ISO 15407-2