NORGREN

NORGREN 5/2 solenoid valve V61B523A-A213J G1/4 24VDC/air spring

  • ERIKS:11574927
Image 1
▪ High flow rate
Save to list

€180.25/ pieceexcl. VAT

€218.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
5/2
Operating voltage
24 VDC