NORGREN

NORGREN 5/2 solenoid valve V61B513A-A313J G1/4 24VDC/air spring

  • ERIKS:11574905
Image 1
Solenoid Valve 5/2 Solenoid/Spring 24Vdc G1/4
Save to list

€162.46/ pieceexcl. VAT

€196.58incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air