

€240.02/ pieceexcl. VAT
€290.42incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | ISO Star |
Type | SXE |
Operation | Electrical |
Function | 5/2 |
Operating voltage | 24 VDC |