NORGREN

NORGREN 3/2 solenoid valve V63D313A-A213J G1/2 24VDC/air spring

  • ERIKS:11574252
Image 1
▪ High flow rate
Save to list

€359.90/ pieceexcl. VAT

€435.48incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V63
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
3/2 Normally open
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air