NORGREN

NORGREN 3/2 solenoid valve V61B323A-A313J G1/4 24VDC/air spring

  • ERIKS:11574182
Image 1
▪ High flow rate
Save to list

€164.32/ pieceexcl. VAT

€198.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
3/2 Normally open
Operating voltage
24 VDC