NORGREN

NORGREN 3/2 solenoid valve V61B313A-A313J G1/4 24VDC/air spring

  • ERIKS:11574173
Image 1
▪ High flow rate
Save to list

€149.46/ pieceexcl. VAT

€180.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
3/2 Normally open
Operating voltage
24 VDC