NORGREN

NORGREN 3/2 solenoid valve V60A413A-A313J G1/8 NC-24VDC/air spring

  • ERIKS:11574122
Image 1
Solenoid Valve 3/2 Solenoid/Spring 24Vdc G1/8
Save to list

€137.41/ pieceexcl. VAT

€166.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air