NORGREN

NORGREN 3/2 solenoid valve V60A413A-A3000 G1/8 NC-without solenoid coil/air spring

  • ERIKS:11574120
Image 1
▪ High flow rate
Save to list

€110.77/ pieceexcl. VAT

€134.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air