NORGREN

NORGREN 3/2 solenoid valve V60A313A-A313J G1/8 24VDC/air spring

  • ERIKS:11574078
Image 1
▪ High flow rate
Save to list

€137.41/ pieceexcl. VAT

€166.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
3/2 Normally open
Operating voltage
24 VDC