NORGREN

NORGREN 3/2 pneumatic valve V60A4D7A-XA090 G1/8 NC

  • ERIKS:11574165
Image 1
Air Pilot Valve 3/2 Pilot /Spring G1/8
Save to list

€99.96/ pieceexcl. VAT

€120.95incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
3/2 Normally closed
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air