NORD-LOCK

NORD-LOCK Nordlock RVS borgring M12 verlijmd

  • ERIKS:11962222
  • Manufacturer:7330948121738
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORD-LOCK
Material
Stainless steel
Inner Diameter
13 mm
Outer Diameter
19.5 mm
Thickness
2 mm
Surface protection
Untreated
Material quality
Stainless steel A4
Dimension
12 mm
Suitable for bolt size metric (M..)
12
Model
Standard
Type
Retaining ring