

€9.15/ pieceexcl. VAT
€11.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 70 mm |
Outer Diameter | 121 mm |
Width | 9.2 mm |
Bearing | 33214 |
Material | Galvanized steel |