

€7.62/ pieceexcl. VAT
€9.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 60 mm |
Outer Diameter | 106.5 mm |
Width | 9.2 mm |
Bearing | 33212 |
Material | Galvanized steel |