

€5.96/ pieceexcl. VAT
€7.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 63 mm |
Outer Diameter | 95 mm |
Width | 3 mm |
Bearing | 33012 |
Material | Galvanized steel |