

€12.25/ pieceexcl. VAT
€14.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 85 mm |
Outer Diameter | 179.5 mm |
Width | 15.1 mm |
Bearing | 32317 |
Material | Galvanized steel |