

€8.17/ pieceexcl. VAT
€9.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 74.5 mm |
Outer Diameter | 120 mm |
Width | 5 mm |
Bearing | 32213 |
Material | Galvanized steel |